Beli bosch jigsaw blade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  2. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.900

  3. BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Mulai

    Rp109.900

    BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  4. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  5. monotaro Jigsaw Blade (Pisau Jigsaw)
    Mulai

    Rp87.900

    monotaro Jigsaw Blade (Pisau Jigsaw)
    Deskripsi:
    To material cutting. For metals
    atribut:
    • Overall Length (mm): 75
    • Effective Length (mm): 50
    • Blade Thickness (mm): 1
    • Compatible: Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
    • Main Cutting Material: Mild Steel Plate, Aluminium, Alloy Steel 1.5 to 4 mm , Stainless Steel ( to 1.5 mm)
    • Material: High-Speed-Steel (High-Speed Steel) HSS
    • Number of Threads per inch: 24
    • Width (mm): 8
  6. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  7. BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)
    Mulai

    Rp129.900

    BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)
    atribut:
    • Compatible Model: T-Shank Shape Jigsaw of BOSCH, MAKITA, HITACHI, RYOBI, etc.
  8. Makita Jig Saw
    Mulai

    Rp1.399.900

  9. LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)
    Mulai

    Rp1.899.900

    LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (MCCB)
    Deskripsi:
    - ABS MCCB METASOL Series - Arus nominal (In) 100A - 250A - Kapasitas pemutusan 42kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2
    atribut:
    • Type: ABS
    • Ampere Frame (A): 200
  10. Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.599.900

    Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
  11. BOSCH Jigsaw Blades for Plastic
    Mulai

    Rp269.900

    BOSCH Jigsaw Blades for Plastic
    atribut:
    • Thickness (mm): 1.25
    • Cutting Type: Line
  12. Kennedy Mata Gergaji Jigsaw
    Mulai

    Rp33.900

    Kennedy Mata Gergaji Jigsaw
    Deskripsi:
    HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.
    atribut:
    • Shank type: T-shank
  13. TOTAL Digital Test Pencil / Tespen
    Mulai

    Rp43.900

    TOTAL Digital Test Pencil / Tespen
    atribut:
    • Size (mm): 135x23x17
    • Test Voltage (V) AC: AC100-500 / DC12-220
  14. METABO Jig Saw Blade
    Mulai

    Rp109.900

    METABO Jig Saw Blade
    Deskripsi:
    fast and straight cuts with a very long tool life
  15. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga bosch jigsaw blade Terbaru October 2026
BOSCH Jigsaw BladeRp219.900
BOSCH Mata Gergaji Jigsaw untuk KayuRp59.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp69.900
BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Rp109.900
Makita Jigsaw BladeRp31.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.299.900
monotaro Jigsaw Blade (Pisau Jigsaw)Rp87.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp159.900
BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)Rp129.900
Makita Jig SawRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)